Welding Gun, 350A, 068-5/64 In, Flux-Core

  • Mfr # K345-10

  • Zoro # G6866316


product price:  $1,671.59
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Amps
350 A
Wire Size
0.068 in to 0.078 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K345-10
Zoro #
G6866316
UPC #
015082064536
Country of Origin
Mexico

Dimensions

Wire Size
0.068 in to 0.078 in
Cable Length (Ft.)
10 ft
Neck Tube Size
Short
Maximum Wire Diameter
0.078 in
Cable Length
10 ft

Details

Item
Flux-Cored Welding Gun
Amps
350 A
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
350A FCAW-SS
MIG Gun Number
350A
Trigger
Standard
Amps AC
350 A
Neck Tube Angle
90 Degrees
Neck Tube Material
Metal
Type
Self-Shielded
Application
Flux Cored Arc Welding, MIG Welding
Duty Cycle (%)
60%
Tip Series
350A FCAW-SS
Compatible with Brand
Lincoln
Includes
Magnum Flux-Cored Self-Shielded Gun, 10 ft, Cable
Trigger Type
Standard
Compatible with Model
350A FCAW-SS Welding Gun
Weight
8 lb
Features
Heavy Duty Gun Trigger Switch, Reinforced Rubber Jacket
MIG Gun Type
Air-Cooled
For Rear Connection Type
Lincoln-Compatible
Duty Rating
Heavy Duty
Cooling Method
Air-Cooled
Maximum Current
350 A
Standards
NEMA EW3
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Wire Feed Type
Push
Duty Cycle
60 %
Model
350A FCAW-SS

Description

Flux-Cored Welding Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series 350A FCAW-SS, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 90 Degrees , Model 350A FCAW-SS, Tip Series 350A FCAW-SS, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.