This item is Discontinued.

Lincoln Electric Welding Gun, AC 200A, 030 - 1/16 Alum In K3038-2

Welding Gun, AC 200A, 030 - 1/16 Alum In (Discontinued)

  • Mfr # K3038-2
  • Zoro # G6469075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K3038-2
Zoro #
G6469075
UPC #
015082906928
Country of Origin
United States

Details

Item
Welding Gun
Series
Python
Application
The Python-Plus Air-Cooled Welding Gun Is Designed To Optimize A Push-pull Welding Operation By Integrating Features That Will Reduce Downtime, Used In Industrial Fabrication, Heavy Equipment, And Automotive Applications
Amps AC
200A
Features
The Superior Push-Pull Wire Feeding Technology Reduces Friction In The Wire Feed Path, Resulting In Smooth Feeding And Minimizing Damage To The Wire, Patented Ez-Lock System Allows You To Change Or Rotate Barrels Anytime, The Lightweight, Ergonomic Handle Means Weight Distribution Is Equally Balanced Between Front And Back For Better Feel And Control, Multi-turn Adjustment Dial Is Conveniently Located On The Bottom Of The Handle, And Allows For Fiine Adjustment Of The Wire Feed Speed, A Flip-up Drive Roll Cover Is Located At The Thumb Rest For Easy Access To Wire, And A Quick Wire Release Makes Wire Adjustments Easy, Complete With A Knurled Drive Roll And A Grooved Idler Roll, Which Will Handle Both Steel And Aluminum Wire From ,030-1/16 In, (0,8-1,6 Mm) Diameter
Duty Cycle
100% (Argon Shielding Gas)
Includes
Python Plus Air-Cooled Welding Gun with 25 ft, Cable

Description

Welding Gun, Series Python, Duty Cycle 100 Percent (Argon Shielding Gas), Application The Python-Plus Air-Cooled Welding Gun Is Designed To Optimize A Push-pull Welding Operation By Integrating Features That Will Reduce Downtime, Used In Industrial Fabrication, Heavy Equipment, And Automotive Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.