Welding Gun Liner .035-.045"
Mfr # KP42-4045-15
Zoro # G3543906
product price: $37.39
/eaKey Features
For Use With
Lincoln Electric's Magnum 250L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 250L
Wire Size (In.)
.035-.045
Features
Cable Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP42-4045-15
Zoro #
G3543906
UPC #
015082758633
Country of Origin
Mexico
Dimensions
Wire Size (In.)
.035-.045
Size
0.035 to 0.045 in
Overall Length
15 ft
Maximum Wire Diameter
3/64 in
Minimum Wire Diameter
0.035 in
Details
Item
Liner
For Use With
Lincoln Electric's Magnum 250L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 250L
Features
Cable Liner
Compatible with Series
Lincoln Magnum 250L
Color
Black, Gray
Compatible with Model
Lincoln Magnum 250L
Description
Liner, Compatible with Series Lincoln Magnum 250L, Compatible with Model Lincoln Magnum 250L, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Color Black, Gray, Features Cable Liner, For Use With Lincoln Electric's Magnum 250L Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.