Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lincoln Electric Welding Helmet, Black, Century Series K2953-1

Welding Helmet, Black, Century Series (Discontinued)

  • Mfr # K2953-1
  • Zoro # G9536241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2953-1
Zoro #
G9536241
UPC #
015082901886
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.73 in
Standards
ANSI, CSA Certified
Includes
(2) Inside Clear Cover Lenses, (2) Outside Clear Cover Lenses
Features
Continuously Variable External Control For Shades, Lightweight
ADF Controls
Analog
Series
Century
Welding Helmet Color
Black
Battery Type
Solar Cells
Headgear
Ratchet
Power Source
Solar
Welding Helmet Light State
Not Rated
Welding Helmet Material
Nylon, Polycarbonate
Lens Shade
9 to 13
Graphics
None
Electromagnetic Sensor
No
Grind Mode
No
Switching Speed
1/25000 sec
TIG AMP Rating
10 A
EN379 Classification
1/1/1/2
Includes Batteries
Yes
includes Electromagnetic Sensor
No
Helmet Type
Auto-Darkening
Magnification
No
Light State
7
Suspension Adjustment Type
Ratchet
Helmet Material
Nylon, Polycarbonate
Welding Shade Designation
W9 to W13
Lens Color
Clear

Description

Welding Helmet, ADF Controls Analog, Battery Type Solar Cells, Color Black, EN379 Classification 1/1/1/2, Features Continuously Variable External Control For Shades, Lightweight, Graphics None, Grind Mode No, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening, Includes (2) Inside Clear Cover Lenses, (2) Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Power Source Solar, Series Century

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.