Shop MSA SAFETY
See all product information
Create Account
Welding Helmet, Optrel(R), Helmet, Universal
- Mfr # 10246339
- Zoro # G814868428
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Color
Black
Standards
ANSI Z89.1 Type 1, NIOSH Approved
Includes
Safety Cap
Series
Optrel(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10246339
- Zoro #
- G814868428
- UPC #
- 0641817342343
- Country of Origin
- Switzerland
- Item
- Welding Helmet
- System Type
- PAPR System
- Color
- Black
- Standards
- ANSI Z89.1 Type 1, NIOSH Approved
- Includes
- Safety Cap
- Series
- Optrel(R)
- Headgear Type
- Helmet
- Battery Chemistry
- Lithium-Ion
- Battery Run Time
- Upto 14 hr
- Intrinsically Safe
- Yes
- Application
- Grinding, Impact Protection, Respiratory Protection, Welding
- Battery Life
- 14 hr
Dimensions
- Size
- Universal
Description
Welding Helmet, Battery Chemistry Lithium Ion, Battery Life 14 hr, Color Black, Includes Safety Cap, Series Optrel(R), Standards ANSI Z89.1 Type 1, NIOSH Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.