Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet

  • Mfr # K4440-5

  • Zoro # G116174272


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
TIG AMP Rating
2 A
ADF Controls
Digital
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
Graphics
Cars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4440-5
Zoro #
G116174272
UPC #
015082976013
Country of Origin
United States

Details

Lens Color
Clear
TIG AMP Rating
2 A
ADF Controls
Digital
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
Graphics
Cars
Series
VIKING 3350
Welding Shade Designation
W13
Light State
3 1/2
Number of Arc Sensors
5
Battery Type
Rechargeable
Grind Mode
Yes
Suspension Adjustment Type
Ratchet
Item
Welding Helmet
Includes Batteries
No
Compatible Suspension Manufacturer Part Number
KP4470-1
Switching Speed
1/25000 sec
Magnifying Power
2.5x
EN379 Classification
1/1/1/1
Standards
ANSI Z87.1
Color
White
Compatible Suspension Brand Name
Lincoln Electric
Lens Material
Polycarbonate
Viewing Area
3.74 in x 3.15 in
Helmet Material
Nylon
Features
Cheater Lens Compatible, Hard Hat Compatible
Power Source
Battery, Solar
Helmet Type
Auto-Darkening
Magnification
Yes
includes Electromagnetic Sensor
No

Description

Welding Helmet, ADF Controls Digital, Battery Type Rechargeable, Color White, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Compatible, Graphics Cars, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag, Includes Batteries No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.