Shop LINCOLN ELECTRIC

Welding Helmet

  • Mfr # K5562-4

  • Zoro # G724486323


product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Replaceable AAA
Magnification
No
Suspension Adjustment Type
Ratchet
Switching Speed
1/25000 sec
Number of Suspension Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5562-4
Zoro #
G724486323
UPC #
015082793498
Country of Origin
China

Details

Item
Welding Helmet
Battery Type
Replaceable AAA
Magnification
No
Suspension Adjustment Type
Ratchet
Color
Gray, Red
Switching Speed
1/25000 sec
Number of Suspension Points
3
Power Source
Battery
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
TIG AMP Rating
5 A
Compatible Suspension Brand Name
Lincoln Electric
Helmet Type
Auto-Darkening
Graphics
Re-Code
Series
VIKING 1740
Number of Arc Sensors
2
Viewing Area
3.78 in x 1.67 in
Includes
(2) KP3283-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Decal Sheet, Welding Helmet
Light State
3
Helmet Material
Nylon
Lens Material
Plastic
Welding Shade Designation
W13; W9
includes Electromagnetic Sensor
Yes
Lens Color
Dark Green
Features
Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet
Standards
ANSI Z87.1, CSA Z94.3

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life Not Applicable, Battery Type Replaceable AAA, Color Gray, Red, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number 54EF14, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet, Graphics Re-Code, Grind Mode Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews