Welding Helmet, Shade 9 to 13, Black/White (Discontinued)
- Mfr # K3087-1
- Zoro # G5104662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3087-1
Zoro #
G5104662
UPC #
015082916675
Country of Origin
China
Details
Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
9 to 13
Viewing Area
3.82 in x 1.73 in
Color
Black/White
Welding Helmet Material
Thermoplastic
Welding Helmet Light State
Not Rated
Features
Variable Shade, High Graphics, Lightweight, Comfortable Fit, Adjustable Headband
Power Source
Solar
ADF Controls
Analog
Includes
(2) Inside and (2) Outside Replacement Impact-Resistant Clear Lenses
Standards
ANSI Z87.1-2003, CSA Z94.3, CE EN 379
Welding Helmet Color
Graphics
Switching Speed
1/25,000 sec
Graphics
Skullsaw
Battery Type
Solar Cells
TIG AMP Rating
5A
Number of Arc Sensors
2
Series
600S
Electromagnetic Sensor
No
Headgear
Ratchet
Grind Mode
No
Description
Welding Helmet, ADF Controls Analog, Battery Type Solar Cells, Color Black/White, Features Variable Shade, High Graphics, Lightweight, Comfortable Fit, Adjustable Headband, Graphics Skullsaw, Grind Mode No, Includes (2) Inside and (2) Outside Replacement Impact-Resistant Clear Lenses, Number of Arc Sensors 2, Power Source Solar, Series 600S, Standards ANSI Z87.1-2003, CSA Z94.3, CE EN 379, Switching Speed 1/25,000 sec, TIG AMP Rating 5A, Viewing Area 3.82 in x 1.73 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.