Shop LINCOLN ELECTRIC
See all product information
Create Account
Welding Jacket, Black/Red, S
- Mfr # K3114-S
- Zoro # G823939270
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
ANSI Class
Not Rated
Leather Process
Split
Fabric Weight
9 oz
Color
Black/Red
Standards
ASTM D6413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3114-S
- Zoro #
- G823939270
- UPC #
- 015082545004
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 32 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ANSI Class Not Rated, Closure Type Buttons, Collar Style Flip Up, Color Black/Red, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Women's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 32 in, Material Cotton, Number of Inside Pockets 0, Number of Outside Pockets 2, Passes ASTM F6413 Flame Test D6413, Size S, Standards ASTM D6413, Stitching Material Kevlar(R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.