Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Orange, 2XL

  • Mfr # K4688-2XL

  • Zoro # G604836446


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4688-2XL
Zoro #
G604836446
UPC #
015082867557
Country of Origin
Cambodia

Dimensions

Size
2XL
Length
30 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability
Color
Orange
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Collar Style
Flip Up
Leather Grade
Premium
Welding Jacket Features
High-Visibility
High-Visibility
No
Includes Lining
No
Passes ASTM F6413 Flame Test
D6413
Gender
Men's
Back Stripe Pattern
None
Includes Soapstone Pocket
No
Garment Type
Jacket
Includes Mesh Back
No
Breathability Features
Lightweight Cotton Fabric
Fall Protection Compatible
No
Wrist Type
Snap

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products