Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3106-XL
Zoro # G104836557
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight
- Leather Grade Premium
- Passes ASTM F6413 Flame Test D6413
- Length 30 in
- Total Number of Pockets 1
Product Information
- Brand Lincoln Electric
- MFR # K3106-XL
- Zoro # G104836557
- UPC # 015082534152
- Country of Origin China
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | XL |
Sleeve Length | 33 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Material Leather, Maximum Chest Size 50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- PLASTICADE Barricade, Type I, HIP Sheet (105G-T12HIPB6)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- Lincoln Electric Welding Jackets