Shop LINCOLN ELECTRIC

Wire Feeder

  • Mfr # K2536-4
  • Zoro # G623357434

product price: 
$
10,235.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Feed Speed
800 in/min
Weight
16 lb
Minimum Wire Feed Speed
50 in/min
Overall Width
8.5 in
Effective Input Current
4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2536-4
Zoro #
G623357434
UPC #
015082906881
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Maximum
0.09375 in
Maximum Spool Diameter
12 in
Overall Depth
23.5 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Height
14.5 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Fits Chest Size
Compact Case Design, Dual Procedure and Memory Buttons, Internal Heating, Internal Lighting, Push-Pull Functionality

Details

Maximum Wire Feed Speed
800 in/min
Weight
16 lb
Minimum Wire Feed Speed
50 in/min
Effective Input Current
4 A
Portability
Portable
Includes
Electrode Pigtail, Gas Solenoid, Gun Bushing
Standards
ISO
Application
Armor Plate (Military), Automotive, Brewery, Casting Repair, Construction, Construction and Field Erection, Cross Country Pipeline, Dissimilar Metals, Distillery, Elevated Temperature Piping, Galvanized Steel, Gasification Plants, General Fabrication, Glass Industry, Heat Exchangers, Heavy Equipment, Heavy Fabrication, High Pressure Piping, High Temperature, High-strength Pipe, LPG and LNG Storage Vessels, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Mining, NACE Applications, Offshore, Oil and Gas, Petrochemical, Petrochemical Industry, Petroleum Processing, Pharmaceutical Equipment, Pipeline and Offshore, Piping, Power Generation, Power Plants, Pressure Vessels, Process Piping, Railcar Fabrication, Railing Industry, Railroad Maintenance, Repair Welding, Robotics, Robotics/ Hard Automation, Shipbuilding, Structural Fabrication, Structural Welding
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Maximum Spool Weight
44 lb
Input Voltage
40V DC
Item
Wire Feeder
Wire Feeder Model
Power Feed 25M
Features
Compact Case Design, Dual Procedure and Memory Buttons, Internal Heating, Internal Lighting, Push-Pull Functionality
Rated Output
500 A @ 60%
Wire Feeder Series
Power Feed 25M
Welding Power Source Type
CC/CV
Wire Feeder Configuration
2-Roll
For Wire Type
Aluminum, Flux-Cored, Solid

Description

Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 40V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 lb, Maximum Wire Feed Speed 800 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 500 A @ 60 Percent, Wire Feeder Configuration 2-Roll

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.