Wire Feeder
- Mfr # K2536-5
- Zoro # G123359235
product price:Â
$
10,544.99
/ea
Free Shipping & Returns
Key Features
Includes
Dual Procedure and Memory, Electrode Pigtail, Gas Solenoid, Gun Bushing
Portability
Portable
Standards
ISO
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.09375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2536-5
- Zoro #
- G123359235
- UPC #
- 015082906898
- Country of Origin
- United States
- Includes
- Dual Procedure and Memory, Electrode Pigtail, Gas Solenoid, Gun Bushing
- Portability
- Portable
- Standards
- ISO
- Maximum Spool Weight
- 44 lb
- Maximum Wire Feed Speed
- 800 in/min
- Weight
- 35 lb
- Application
- Wire Feeder Model
- Power Feed 25M
- Effective Input Current
- 4 A
- Rated Output
- 500 A @ 60%
- Input Voltage
- 40V DC
- Minimum Wire Feed Speed
- 50 in/min
- Features
- Compact Case Design, Dual Procedure and Memory Buttons, Internal Heating, Internal Lighting, Push-Pull Functionality
- Item
- Wire Feeder
- Process
- Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Wire Feeder Configuration
- 2-Roll
- Welding Power Source Type
- CC/CV
- Wire Feeder Series
- Power Feed 25M
Dimensions
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Wire Diameter Flux-Cored - Maximum
- 0.09375 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Overall Width
- 8.5 in
- Overall Height
- 14.5 in
- Maximum Spool Diameter
- 12 in
- Wire Diameter Solid - Maximum
- 0.0625 in
- Overall Depth
- 23.5 in
- Wire Diameter Aluminum - Minimum
- 0.035 in
- Wire Diameter Aluminum - Maximum
- 0.0625 in
- Fits Chest Size
- Compact Case Design, Dual Procedure and Memory Buttons, Internal Heating, Internal Lighting, Push-Pull Functionality
Description
Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 40V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 lb, Maximum Wire Feed Speed 800 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 500 A @ 60 Percent, Wire Feeder Configuration 2-Roll
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.