Shop LINCOLN ELECTRIC
See all product information
Create Account
Wire Feeder
- Mfr # K3519-1
- Zoro # G323361373
product price:Â
$
5,844.99
/ea
Free Shipping & Returns
Key Features
Effective Input Current
4 A
Overall Width
7.4 in
Standards
ISO
Maximum Wire Feed Speed
700 in/min
Minimum Wire Feed Speed
50 in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3519-1
- Zoro #
- G323361373
- UPC #
- 015082847764
- Country of Origin
- United States
- Item
- Wire Feeder
- Effective Input Current
- 4 A
- Standards
- ISO
- Maximum Wire Feed Speed
- 700 in/min
- Minimum Wire Feed Speed
- 50 in/min
- Input Voltage
- 15/110V DC
- Features
- Weight
- 28 lb
- Phase
- Single
- Application
- Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Shipbuilding, Structural Fabrication
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Wire Feeder Configuration
- 2-Roll
- Maximum Spool Weight
- 15 lb
- Portability
- Portable
- Rated Output
- 330 A @ 60%
- Includes
- Tweco Style Power Connector
- Wire Feeder Model
- Activ8X
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Wire Feeder Series
- Activ8X
- Welding Power Source Type
- CC/CV
Dimensions
- Overall Width
- 7.4 in
- Overall Height
- 11.8 in
- Overall Depth
- 18.7 in
- Maximum Spool Diameter
- 8 in
- Wire Diameter Flux-Cored - Maximum
- 0.07813 in
- Wire Diameter Flux-Cored - Minimum
- 0.035 in
- Wire Diameter Aluminum - Maximum
- 0.052 in
- Wire Diameter Aluminum - Minimum
- 0.023 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Wire Diameter Solid - Maximum
- 0.052 in
- Fits Chest Size
Description
Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 15/110V DC, Maximum Spool Diameter 8 in, Maximum Spool Weight 15 lb, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Single, Rated Output 330 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Shipbuilding, Structural Fabrication
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.