Shop LINCOLN ELECTRIC
See all product information
Create Account
Spindle Kit
- Mfr # K5474-1
- Zoro # G022968187
product price:Â
$
1,776.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Power Feed 25M
Includes
Brake Plate, Inside Spindle Shaft, Outside Spindle Shaft, Washer, Wave Washer
For Use With
Power Feed 25 m Wire Feeder
Features
Type
HyperFill Spindle Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K5474-1
- Zoro #
- G022968187
- UPC #
- 015082699103
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Compatible with Series
- Power Feed 25M
- Includes
- Brake Plate, Inside Spindle Shaft, Outside Spindle Shaft, Washer, Wave Washer
- For Use With
- Power Feed 25 m Wire Feeder
- Features
- Item
- Spindle Kit
- Type
- HyperFill Spindle Kit
- Compatible with Brand
- Lincoln
- Compatible Series
- Power Feed 25M
- Compatible Product Type
- Power Feed 25 m Wire Feeder
Description
Spindle Kit, Compatible with Series Power Feed 25M, Type HyperFill Spindle Kit, For Use With Power Feed 25 m Wire Feeder, Includes Brake Plate, Inside Spindle Shaft, Outside Spindle Shaft, Washer, Wave Washer, Compatible with Brand Lincoln
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.