Cordless Grease Gun, Steel, 20 V

  • Mfr # 1882

  • Zoro # G6075246


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Battery Capacity
1.5 Ah
Application
Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport
Features
3-Point Base
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1882
Zoro #
G6075246
UPC #
095992103259
Country of Origin
China

Dimensions

Flexible Hose Length
36 in

Details

Item
Cordless Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Battery Capacity
1.5 Ah
Application
Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport
Features
3-Point Base
Includes
Carrying Case
Number of Speeds
2
Volume per Minute
3 fl oz
Hose Type
Flexible
Series
PowerLuber 1800
Resistance Properties
Impact Resistant, Stain Resistant
Barrel Color
Silver
Operating Pressure - Maximum
10,000 psi
Number of Batteries Included
1
Includes Battery
Battery Included
Battery Voltage
20 V
Loading Method
Cartridge, Suction
Strokes per Oz
2.6
Handle Style
Pistol Grip
Includes Battery Charger
Charger Included
Battery Chemistry
Li-Ion
Barrel Material
Steel

Description

Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Volume per Minute 3 fl oz, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport, Features 3-Point Base, Includes Carrying Case

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.