Shop LINCOLN INDUSTRIAL
See all product information
Grease Gun Adapter, w/Recessed Fittings
Mfr # 5855
Zoro # G3105173
product price:Â $38.85
/eaKey Features
Sub-Category
Adapters and Couplers
For Use With
Recessed Fittings
Includes
Extension Nozzle, Quick-Connect Locking Sleeve
Features
Recessed Straight Extension with Quick-Connect Locking Sleeve
Coupler Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5855
Zoro #
G3105173
UPC #
095992058559
Country of Origin
India
Dimensions
Overall Depth
6 in
Connection Size
1/8"
Details
Sub-Category
Adapters and Couplers
Item
Grease Gun Adapter
For Use With
Recessed Fittings
Includes
Extension Nozzle, Quick-Connect Locking Sleeve
Features
Recessed Straight Extension with Quick-Connect Locking Sleeve
Coupler Style
Straight
Product Type
Recessed Grease Extension Adapter
Connection Type
Threaded
Operating Pressure - Maximum
7,000 psi
Connection Thread Type
NPT
Description
Grease Gun Adapter, For Use With Recessed Fittings That Will Not Permit Use of Hydraulic Coupler, Includes Extension Nozzle and Locking Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.