Grease Gun Coupler, 1/8 In NPT, 7500 PSI

  • Mfr # 5845

  • Zoro # G0592575


product price:  $14.65
/ea

Key Features

Sub-Category
Adapters and Couplers
For Use With
Hydraulic Type Grease Fittings
Connection
1/8 FNPT
Max. Pressure
7,500 psi
Features
Built-In Ball Check Prevents Leak and Lubricant Backup
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5845
Zoro #
G0592575
UPC #
095992058450
Country of Origin
India

Dimensions

Overall Depth
2 5/8 in
Overall Height
3 3/4 in
Overall Diameter
1 1/2 in
Overall Width
1 1/4 in
Connection Size
1/8"

Details

Sub-Category
Adapters and Couplers
Item
3-Jaw Grease Coupler
For Use With
Hydraulic Type Grease Fittings
Connection
1/8 FNPT
Max. Pressure
7,500 psi
Features
Built-In Ball Check Prevents Leak and Lubricant Backup
Material
Steel
Product Type
Standard Coupler
Coupler Style
Straight
Connection Type
Threaded
Burst Pressure
10,000 psi
Operating Pressure - Maximum
7,500 psi
Connection Thread Type
NPT
Connection Thread Gender
Female
Compatible Grease Gun Type
Cordless, Manual, Pneumatic

Description

Grease Gun Coupler, Max Pressure 7500 PSI, Inlet 1/8 In NPT, For Use With All Hydraulic Type Grease Fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.