Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1862
Zoro #
G3710257
UPC #
095992102436
Country of Origin
China
Dimensions
Hose Length
36 in
Tool Length
23 in
Details
Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Battery Type
Li-Ion
Grease Gun Loading Method
Cartridge, Bulk
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
50.0
Max. Operating Pressure
7500 psi
Cartridge Capacity
14-1/2 oz
Features
LCD Flow Meter, Grease Cartridge Level, Battery Charge Level, Two Speed Design, LED, Dual Motor Protection, Long Reach Hose with Spring Guard
Application
Industrial, Agriculture, Heavy Equipment, Construction, Automotive
Tube Color
Silver
Includes
18V Lithium Grease Gun, 18V Lithium Battery, 110V One Hour Charger, 36 in High Pressure Flex Hose with Spring Guard, Carrying Case
Tube Material
Steel
Strokes per Oz.
50.0
Barrel Color
Silver
Barrel Material
Steel
Hose Type
Flexible
Handle Style
Pistol-Grip
Description
Cordless Grease Gun, Battery Included, 18.0, Li-Ion, Cartridge, Bulk, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50.0, Max. Operating Pressure 7500 psi, Cartridge Capacity 14-1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Tube Material Steel, Tool Length 23 in, Application Industrial, Agriculture, Heavy Equipment, Construction, Automotive
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.