Shop LINCOLN INDUSTRIAL
See all product information
Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity
Mfr # 1142
Zoro # G0991067
product price:Â $30.99
/eaKey Features
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Tube Material
Metal
For Use With
16 Ounces Bulk or 14 1/2 Ounces Cartridge
Features
Jam-Proof Handle Mechanism
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1142
Zoro #
G0991067
UPC #
095992011424
Country of Origin
India
Dimensions
Rigid Hose Length
6 in
Overall Length
21 3/4 in
Details
Item
Manual Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Tube Material
Metal
For Use With
16 Ounces Bulk or 14 1/2 Ounces Cartridge
Features
Jam-Proof Handle Mechanism
Includes
Hydraulic Coupler, Locking Follower Rod, Precision Fit and Hardened Plunger, Removable End Cap
Product Type
Manual Grease Gun
Operating Pressure - Maximum
6,000 psi
Strokes per Oz
28
Barrel Material
Metal
Loading Method
Cartridge
Resistance Properties
Scoring Resistant
Stroke Type
Variable Stroke
Handle Style
Lever-Grip
Barrel Color
Blue
Standards
California Proposition 65
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Hose Type
Rigid
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Not Applicable, Tool Length 21 3/4 in, For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.