Shop LINCOLN INDUSTRIAL
See all product information
Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity
Mfr # 1147
Zoro # G0513493
product price:Â $41.79
/eaKey Features
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
For Use With
16 Ounces Bulk or 14 1/2 Ounces Cartridge
Includes
Hydraulic Coupler, Locking Follower Rod, Precision Fit and Hardened Plunger, Removable End Cap
Tube Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1147
Zoro #
G0513493
UPC #
959920114796
Country of Origin
India
Dimensions
Overall Length
21 3/4 in
Flexible Hose Length
18 in
Details
Item
Manual Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
For Use With
16 Ounces Bulk or 14 1/2 Ounces Cartridge
Includes
Hydraulic Coupler, Locking Follower Rod, Precision Fit and Hardened Plunger, Removable End Cap
Tube Material
Metal
Features
Jam-Proof Handle Mechanism
Product Type
Manual Grease Gun
Strokes per Oz
33
Barrel Color
Blue
Standards
California Proposition 65
Stroke Type
Variable Stroke
Handle Style
Lever-Grip
Resistance Properties
Scoring Resistant
Hose Type
Flexible
Loading Method
Cartridge
Barrel Material
Metal
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Operating Pressure - Maximum
6,000 psi
Description
If you are looking for a high-quality grease gun, this Lincoln 1147 Grease Gun is the tool to get. It has a long 21 3/4 in. handle, which gives you more leverage and control when working with larger components. The cartridge capacity of 14 1/2 oz allows you to work on several jobs without having to stop and refill the grease gun. With a 16 oz bulk capacity, this grease gun can be used for various types of greasing jobs. Made from durable metal, the hose length is 18 in., while the nozzle extension type is flexible hose. If you are looking for a high quality grease gun that will meet your needs, this Lincoln 1147 Grease Gun is an excellent choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.