Shop LOCTITE
See all product information
Create Account
Grease, Can, Black, Gray, 6 PK
- Mfr # 442-244688
- Zoro # G822448568
product price:Â
$
373.99
/pk of 6, $62.33/ea
Free Shipping & Returns
Key Features
Container Type
Can
Color
Black, Gray
Flash Point
> 93 Degrees C
Application
Grinding, Honing, Lapping
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442-244688
- Zoro #
- G822448568
- UPC #
- 079340395107
- Country of Origin
- United States
- Container Type
- Can
- Color
- Black, Gray
- Flash Point
- > 93 Degrees C
- Application
- Grinding, Honing, Lapping
- Net Weight
- 16 oz
- Item
- Grease
- Container Capacity
- 1 lb
Description
Clover Silicon Carbide Grease Mix, 1 lb, Can, 320 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.