Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue
Mfr # 1133
Zoro # G2316465
product price:Â
$
42.49
/ea
Key Features
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
For Use With
14 1/2 Ounces Cartridge, 16 Ounces Bulk
Includes
5 in Extension
Tube Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1133
- Zoro #
- G2316465
- UPC #
- -
- Country of Origin
- India
Dimensions
- Flexible Hose Length
- 18 in
- Overall Length
- 15 1/2 in
- Wire Rope Length
- 15 1/2 in
Details
- Item
- Manual Grease Gun
- Bulk Capacity
- 16 oz
- Cartridge Capacity
- 14 1/2 oz
- For Use With
- 14 1/2 Ounces Cartridge, 16 Ounces Bulk
- Includes
- 5 in Extension
- Tube Material
- Metal
- Features
- Fast and One-Hand Operation
- Product Type
- Manual Grease Gun
- Strokes per Oz
- 56
- Stroke Type
- Variable Stroke
- Tether Capabilities
- Standard Tool (Accessory Needed for Tethering)
- Loading Method
- Cartridge
- Barrel Material
- Metal
- Operating Pressure - Maximum
- 6,000 psi
- Barrel Color
- Blue
- Handle Style
- Pistol-Grip
- Hose Type
- Flexible
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Not Applicable, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.