Shop LUBRIPLATE
See all product information
Create Account
Fmo-45, 5 Gal Pail, Iso-5 H-1/Food Grade Usp White Mineral Oil
- Mfr # L0737-060
- Zoro # G601865456
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
NSF Rating
H1
Application
Food Processing Applications
Series
FMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0737-060
- Zoro #
- G601865456
- UPC #
- 89215573707
- Country of Origin
- United States
- Item
- Mineral Oil
- Container Type
- Pail
- NSF Rating
- H1
- Application
- Food Processing Applications
- Series
- FMO
Dimensions
- Container Size
- 5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.