Air Drum Pump, 7,500 psi, 50:1
Mfr # 926
Zoro # G2988912
product price:Â $1,844.99
/ea
Free Shipping & Returns
Key Features
Hose Length
5 ft
Fits Container Size
400 lb/55 gal Drum
Includes
Connecting Hose, Drum Cover, Elbow Union, Pump
Air Inlet
1/4 in NPTF
Max. Pressure
7,500 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
926
Zoro #
G2988912
UPC #
095992097510
Country of Origin
China
Dimensions
Hose Length
5 ft
Fits Container Size
400 lb/55 gal Drum
Air Motor Size
2 1/2 in
For Container Size
55 gal
Container Size Included
55 Gallon Drum
Air Inlet Size
1/4 FNPT
Details
Item
Grease Pump
Includes
Connecting Hose, Drum Cover, Elbow Union, Pump
Air Inlet
1/4 in NPTF
Max. Pressure
7,500 psi
Grease Type
NLGI 1 and 2
Volume per Minute
80 cu in
Pump Ratio
50:1
Ratio
50:1
Power Source
Air
For Container Type
Drum
Max. Outlet Pressure
7,500 psi
Description
Grease Pump, Hose Length 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.