Hose and Swivel Assembly, 12" L

  • Mfr # 3029

  • Zoro # G1455391


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Hose and Rigid Extensions
Size
12 in L
For Use With
Hand Operated Grease Guns
Material
Steel
Working Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3029
Zoro #
G1455391
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in L
Overall Length
12 in
End 2 Thread Size
1/8"
End 1 Thread Size
1/8"

Details

Sub-Category
Hose and Rigid Extensions
Item
Hose Extension
For Use With
Hand Operated Grease Guns
Material
Steel
Working Pressure
4,000 psi
Connection
1/8 in MNPT
Includes
Coupler
Features
Assembly for Button Head Coupler and Swivel
Max. Pressure
4,000 psi
Min. Burst Pressure
12,000 psi
End 1 Thread Type
NPT
Compatible Grease Gun Type
Manual
End 2 Thread Type
NPT
Hose Type
Flexible
Burst Pressure
12,000 psi
Hose Material
Thermoplastic
Operating Pressure - Maximum
4,000 psi

Description

Hose Extension, For Use With Hand Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 4,000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 4,000 psi, Material Steel, Features Assembly for Button Head Coupler and Swivel, Includes Coupler

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.