Zoro Homepage

Air Drum Pump, 4,000 psi, 40:1

  • Mfr # 4459

  • Zoro # G1147851


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
25 to 50 lb Container
Includes
Dolly, Drum Cover, Follower Plate, High Pressure Gun, Pump
Volume per Minute
5 cu in
Max. Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4459
Zoro #
G1147851
UPC #
095992098104
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
7 ft
Fits Container Size
25 to 50 lb Container
Air Motor Size
2 in
For Container Size
25 lb, 50 lb
Air Inlet Size
1/4 FNPT
Container Size Included
25 to 50 lb Pail

Details

Item
Portable Grease Pump with Gun
Includes
Dolly, Drum Cover, Follower Plate, High Pressure Gun, Pump
Volume per Minute
5 cu in
Max. Pressure
4,000 psi
Grease Type
Automotive Grease
Pump Ratio
40:1
Air Inlet
1/4 in NPTF
For Use With
25 to 50 lb. Containers
Ratio
40:1
Max. Outlet Pressure
4,000 psi
For Container Type
Drum
Power Source
Air

Description

Air Drum Pump, Hose Length 84 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.