Zoro Homepage

Air Drum Pump, 4,000 psi, 40:1

  • Mfr # 4489

  • Zoro # G1029122


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
25 to 50 lb Container
Includes
Drum Cover, Follower Plate, High Pressure Gun, Pump
Max. Pressure
4,000 psi
Volume per Minute
5 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4489
Zoro #
G1029122
UPC #
095992098111
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
7 ft
Fits Container Size
25 to 50 lb Container
Air Motor Size
2 in
For Container Size
25 lb, 50 lb
Air Inlet Size
1/4 FNPT

Details

Item
Grease Pump with Gun
Includes
Drum Cover, Follower Plate, High Pressure Gun, Pump
Max. Pressure
4,000 psi
Volume per Minute
5 cu in
Air Inlet
1/4 in NPTF
Grease Type
Automotive Grease
Pump Ratio
40:1
For Use With
25 to 50 lb. Containers
Power Source
Air
For Container Type
Drum
Ratio
40:1
Max. Outlet Pressure
4,000 psi

Description

Grease Pump with Gun, Hose Length 7 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.