Zoro Homepage

Air Hose, Nitrile, Orng

  • Mfr # 72N3850

  • Zoro # G712486106


product price: $47.89
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Temp. Range
-40 Degrees to 180 Degrees F
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72N3850
Zoro #
G712486106
UPC #
095992105116
Country of Origin
China

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Outside Dia.
5/8 in

Details

Item
Air Hose
Temp. Range
-40 Degrees to 180 Degrees F
Hose Configuration
Coupled Assembly
Hose Tube Material
Nitrile
Hose Fitting A Material
Brass
Hose Color
Orange
For Media Type
Air, Water
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
Nitrile
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Orange, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.