Flexible/Rigid Extension, Flexible, 13 in, 5,000 psi
Mfr # 5858
Zoro # G4017465
product price:Â $54.79
/eaKey Features
Type
Flexible
Overall Length
13 in
Max. Pressure (PSI)
5,000 psi
Product Type
Rigid Extension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5858
Zoro #
G4017465
UPC #
095992058580
Country of Origin
India
Dimensions
Overall Length
13 in
Details
Item
Flexible/Rigid Extension
Type
Flexible
Max. Pressure (PSI)
5,000 psi
Product Type
Rigid Extension
Description
Nozzle Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.