MYMV8500 Silverline Elite Automotive Repair and Diagnostic Kit
- Mfr # MYMV8500
- Zoro # G204130166
product price:
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYMV8500
- Zoro #
- G204130166
- UPC #
- 646541004116
- Country of Origin
- China
Description
Kit includes everything for performing hundreds of automotive diagnostic and mechanical tests.
Used for one-person brake bleeding.
Produces vacuum or pressure at the turn of a switch
Comfortable ergonomic design.
One-finger trigger vacuum/pressure release.
Pressure and vacuum are created on the squeeze stroke for superior accuracy and control.
Includes durable, accurate diaphragm style compound pressure/vacuum gauge.
Pump Displacement: 25 in Hg (85kPa).
Max.Vacuum: 30+ psi (207+ kPa).
Includes:
Silverline Elite hand vacuum/pressure pump with 2" (50 mm) compound gauge with rubber boot.
4.5 oz.(135 ml) fluid reservoir bottle with fluid transfer and storage lids.
4 Tapered adapters for connecting to tubing from.09" (2.3 mm) to.50" (13 mm) ID.
2 Tapered manifold plugs.
4 Universal bleed screw adapters.
12 Vacuum cap plugs.
Vacuum line T-adapter.
(2) 1⁄4" (6.4 mm) ID x 24" (610 mm) long connection tubes.
5/32" (4 mm) ID x 1⁄4" (6.4 mm) ID tubing adapter.
3 Connection tubes.
Rubber cupped adapter.
Master Cylinder Refill Kit (model no. MVA6825).
Custom Molded Case.
User's Manual (English, French, Spanish, German).
Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.