Pump Tube, 6000 psi, 16 gal
- Mfr # 84979
- Zoro # G222639641
product price:Â
$
3,887.99
/ea
Free Shipping & Returns
Key Features
Minimum Fluid Temperature
-30 Degrees F
For Container Size
16 gal
Discharge Tube Outlet OD
3/4 in
Maximum Pressure
6,000 psi
Includes
Hydraulic Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84979
- Zoro #
- G222639641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Container Size
- 16 gal
- Suction Tube Length - Maximum
- 27 3/8 in
- Inlet Size
- 2 1/8 in
Details
- Minimum Fluid Temperature
- -30 Degrees F
- Discharge Tube Outlet OD
- 3/4 in
- Maximum Pressure
- 6,000 psi
- Includes
- Hydraulic Motor
- Maximum Viscosity
- Not Rated
- Runs Dry
- No
- Compatible NLGI Viscosity Grade
- Not Specified
- Suction Tube Material
- Steel
- Compatible Series
- PowerMaster III
- Seal Material
- Nitrile Rubber
- Wetted Material
- Aluminum/Bronze/Nitrile/Polyurethane/PTFE/Steel
- Suction Tube ID
- Not Rated
- Discharge Connection Type
- NPTF
- Suction Tube Type
- Fixed
- Maximum Flow Rate
- 1.5 gpm
- Chemical Compatibility
- Oil
- Standards
- ISO 9001
- Maximum Head Pressure
- Not Rated
- Item
- Pump Tube
- For Container Type
- Drum
- Maximum Fluid Temperature
- 200 Degrees F
Description
Pump Tube, Suction Tube Material Steel, Suction Tube ID Not Rated, Discharge Tube Outlet ID Not Applicable, Discharge Tube Outlet OD 3/4 in, Discharge Connection Type NPTF, For Container Size 16 gal, For Container Type Drum, Runs Dry No, Seal Material Nitrile Rubber, Includes Hydraulic Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.