Shop LINCOLN INDUSTRIAL

HandPump, Lever, CastIron, 1.5oz/stroke

  • Mfr # G400

  • Zoro # G0933737


product price: 
$
48.79
/ea

Key Features

For Use With
Transmission Fluids
Material
Aluminum, Carbon Steel, Nitrile, Polyurethane
Includes
Hose
Fits Container Size
25 to 50 lb.
Output
1.5 oz per Stroke
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G400
Zoro #
G0933737
UPC #
095992097602
Country of Origin
India

Dimensions

Fits Container Size
25 to 50 lb.
Hose Length
5 ft
Drum Cover Dia.
12 in
For Container Size
5 gal

Details

Item
Hand Pump
For Use With
Transmission Fluids
Material
Aluminum, Carbon Steel, Nitrile, Polyurethane
Includes
Hose
Output
1.5 oz per Stroke
Volume Per Stroke
1.5 oz.
Type
Lever Action
Grease Pump Operation
Lever
Features
Self-Priming
Includes Bung Adapter
No
Action Type
Lever
Includes Suction Tube
Yes
Self-Priming
Yes
Piston Material
Polypropylene
Spout Material
Aluminum
Diesel Exhaust Fluid Compatible
No
Includes Nozzle
No
Seal Material
Polypropylene
Compatible Chemicals
Gear Lube
Includes Discharge Hose
Yes
Max. Viscosity
330 cSt
Max. Flow Rate
1.5 oz per stroke
Not Recommended Chemicals
Automatic Transmission Fluid, Diesel Fuel, Grease, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil
Includes Spout
Yes
Power Source
Manual
Wetted Materials
Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
Suction Tube Material
Steel
Metered
No
Housing Material - Pumps
Cast Iron
For Media Type
Gear Oils
For Container Type
Bucket
Grease
X
Gear Lube
R
Volume per Stroke
1.5 oz
Pump Connection OD
1 1/2 in
Nozzle Operation
Manual
Housing Finish
Baked Enamel
Adapter Material
Cast Iron
Max. Oil Flow
1.5 oz per stroke
Maximum Flow Rate
1.5 oz per stroke
Meter Type Included
No Meter Included
Maximum Oil Flow
1.5 oz per stroke
Housing Material
Cast Iron
Maximum Viscosity
330 cSt
Chemical Compatibility
Gear Lube
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Pump Connection OD 1 1/2 in, Self-Priming Yes, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Self-Priming, Housing Finish Baked Enamel, Seal Material Polypropylene, For Use With Transmission Fluids, Adapter Connection Type Not Applicable, For Container Type Bucket, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron, Compatible Chemicals Gear Lube

Ratings & reviews