Air Drum Pump, 6 gpm, 1,000 psi, 5:1

  • Mfr # 2535

  • Zoro # G0845783


product price:  $2,332.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Air Motor Size (In.)
2-1/2
Pump Ratio
5:01
Container Size
16 gal.
Consumption @ 100 PSI
14 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2535
Zoro #
G0845783
UPC #
095992099439
Country of Origin
United States

Dimensions

Air Motor Size (In.)
2-1/2
Container Size
16 gal.
Outlet Size
1/2" NPT
Hose Inside Dia.
1/2 in
Suction Tube Length
7 1/2 in
For Container Size
55 gal
Hose Outside Dia.
13/16 in
Discharge Tube Outlet OD Size
13/16 in
Suction Tube Outlet O.D. Size
1 21/32 in

Details

Item
Air Drum Pump
Type
Manual
Pump Ratio
5:01
Consumption @ 100 PSI
14 cfm
Working Flow Max. (GPM)
6 gpm
Outlet Pressure Max. (PSI)
1,000 psi
Max. Air Inlet PSI
200 psi
Max. Output
6 gpm
Fluid Inlet Thread (In.)
1 NPT
Air Inlet (In.)
1/4 in
Pump for Multiple Outlets
Yes
Includes
Roll Around Base, Shut-Off Valve
Min. Air Inlet Pressure
40 psi
Ounces per Stroke
2.08
Includes Discharge Hose
Yes
Nozzle Operation
Manual
Power Source
Air
Compatible Chemicals
Automatic Transmission Fluid, Gear Lubricants, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Discharge Connection Type
FNPT
Wetted Materials
Brass, Buna-N, Steel
Self-Priming
Yes
Includes Spout
No
Housing Material - Pumps
Steel
Metered
No
Diesel Exhaust Fluid Compatible
No
Pump Connection ID
1/2 in
Max. Fluid Temp.
120 Degrees F
Nozzle Material
Steel
Runs Dry
No
Includes Nozzle
Yes
Not Recommended Chemicals
Diesel Fuel, Grease, Kerosene, Motor Oil
Min. Air Pressure
40 psi
Food Grade
No
Discharge Tube Outlet ID
1/2 in
Variable Speed
No
Max. Flow Rate
6 gpm
For Container Type
Drum
Min. Fluid Temp.
30 Degrees F
Air Consumption
14 cfm
Includes Suction Tube
Yes
Seal Material
Buna-N
Suction Tube Material
Steel
Max. Oil Flow
6 gpm
Includes Bung Adapter
No
Gear Lube
R
Explosion Proof
No
Housing Finish
Enamel
Features
Air Expeller Built into Pump Tube Prevents Air from Registering through Meter, Baked on Enamel Finish Retards Rust and Corrosion, Large Replaceable Swivel Casters Provide Ease of Maneuverability (Mobile Models)
Max. Temp._x
120 Degrees F
Connection Type
FNPT

Description

Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Explosion Proof No, Discharge Connection Type FNPT, Features Air Expeller Built into Pump Tube Prevents Air from Registering through Meter, Baked on Enamel Finish Retards Rust and Corrosion, Large Replaceable Swivel Casters Provide Ease of Maneuverability (Mobile Models), Food Grade No, Air Consumption 14 cfm, Variable Speed No, Includes Discharge Hose Yes, Includes Suction Tube Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.