Packer, Wheel Bearing

  • Mfr # 816

  • Zoro # G2248163


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Height
4.5
Bearings
5/8 to 1-1/2 in Diameter
Width
4
Overall Width
4 in
Compatible Bearing Inside Diameter - Maximum
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816
Zoro #
G2248163
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5
Width
4
Overall Width
4 in
Compatible Bearing Inside Diameter - Maximum
1 1/2 in
Compatible Bearing Inside Diameter - Minimum
3/4 in
Overall Height
4 1/2 in

Details

Item
Bearing Packer
Bearings
5/8 to 1-1/2 in Diameter
Compatible Product Type
Bearings

Description

Bearing Packer, Bearings 5/8 to 1-1/2 in Diameter, Height 4.5, Width 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.