This item is Discontinued.

Lincoln Industrial Power Luber Kit 1442

Power Luber Kit (Discontinued)

  • Mfr # 1442
  • Zoro # G0255351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1442
Zoro #
G0255351
UPC #
095992097978
Country of Origin
China

Dimensions

Tool Length
19 in
Hose Length
30 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
14.4 V
Battery Type
NiCad
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
50.0
Max. Operating Pressure
7,500 psi
Cartridge Capacity
14 1/2 oz
Application
Airlines, Construction, Farm, Fleets, Industry, Marine
Tube Color
Silver
Number of Speeds
2
Grease Type
Up to NLGI #2
Battery Capacity
1.7 Ah
Tool Weight
8 lb
Features
Cycle Counter
Volume per Minute
10 oz
Includes
Carrying Case
Strokes per Oz.
50 stroke/oz
Number of Batteries Included
1
Hose Type
Flexible
Loading Method
Cartridge, Suction
Includes Battery Charger
Charger Included
Handle Style
Pistol-Grip
Includes Battery
Battery Included
Barrel Color
Silver

Description

Cordless Grease Gun, Battery Included, 14.4 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Volume per Minute 10 oz, Tool Length 19 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 1.7 Ah, Number of Speeds 2, Application Airlines, Construction, Farm, Fleets, Industry, Marine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.