Shop LINCOLN INDUSTRIAL

HandPump, Rotary, CastIron, 10.67oz/stroke

  • Mfr # 1385-H

  • Zoro # G4313531


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Type
3-Vane, w/Hose
Container Size
16 and 55 gal. Drum
Working Flow Max. (GPM)
10 gpm
Includes
8 ft Hose, Aluminum Nozzle and Hanger
Spout Length (In.)
3/4 to 11-1/2 in AN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1385-H
Zoro #
G4313531
UPC #
095992101293
Country of Origin
India

Dimensions

Container Size
16 and 55 gal. Drum
Spout Length (In.)
3/4 to 11-1/2 in AN
Spout Connection Size
3/4 in
Hose Length
8 ft
Bung Connection Dia.
2 in
For Container Size
15 gal, 30 gal, 55 gal
Hose Outside Dia.
3/4 in
Suction Tube Length
18 in to 34 1/2 in
Hose Inside Dia.
3/4 in
Suction Tube Length - Maximum
34 1/2 in
Hose Outside Diameter
3/4 in
Adapter Connection Diameter
2 in
Hose Inside Diameter
3/4 in
Suction Tube Length - Minimum
18 in

Details

Item
Hand Pump
Type
3-Vane, w/Hose
Working Flow Max. (GPM)
10 gpm
Includes
8 ft Hose, Aluminum Nozzle and Hanger
Max. Output
10 gpm
Extract
Oils, Diesel, Kerosene, Coolant, Non-Corrosive
Hose Tube Material
Nitrile
Includes Discharge Hose
Yes
Includes Bung Adapter
Yes
Compatible Chemicals
Antifreeze Coolant; Automatic Transmission Fluid; Diesel Fuel; Fuel Oil; Hydraulic Oil; Kerosene; Motor Oil
Includes Spout
Yes
Metered
No
Spout Material
Aluminum
Power Source
Manual
Diesel Exhaust Fluid Compatible
No
Nozzle Operation
Manual
Food Grade
No
Self-Priming
Yes
Nozzle Material
Aluminum
Suction Tube Material
Steel
Adapter Material
Cast Iron
For Container Type
Bucket, Drum
Housing Material - Pumps
Cast Iron
Includes Nozzle
Yes
Wetted Materials
Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
Includes Suction Tube
Yes
Features
Self-Priming
Max. Flow Rate
10 gal per 120 strokes
Max. Oil Flow
10 gpm @ 120 strokes
Max. Viscosity
330 cSt
Piston Material
Polypropylene
Hose Cover Material
Nitrile
Action Type
Rotary
Max. Fluid Temp.
250 Degrees F
Seal Material
Polypropylene
Gear Lube
NT
Adapter Connection Type
NPT
Pump Connection OD
1 3/4 in
Housing Finish
Cast Iron
Mount Type
Bung
Max. Temp._x
250 Degrees F
Maximum Viscosity
330 cSt
Maximum Flow Rate
10.67 oz per stroke
Adapter Connection Standard
NPT
Housing Material
Cast Iron
Meter Type Included
No Meter Included
Maximum Oil Flow
10 gpm @ 120 strokes
Maximum Fluid Temperature
250 Degrees F
Chemical Compatibility
Diesel Fuel, Antifreeze Coolant, Fuel Oil, Hydraulic Oil, Kerosene, Motor Oil, Automatic Transmission Fluid

Description

Hand Pump, Pump Connection OD 1 3/4 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Self-Priming, Housing Finish Cast Iron, Seal Material Polypropylene, Adapter Connection Type NPT, For Container Type Bucket, Drum, Hose Cover Material Nitrile, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.