Shop All Oil Pumps
Lincoln
Single Acting Oil Pump, Air, 3.1 GPM
Mfr # 4475
Zoro # G1097327
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2
- Pump Ratio 1:1
- Container Size 16 to 55 gal.
- Consumption @ 100 PSI 5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Air Motor Size (In.) | 2 |
Container Size | 16 to 55 gal. |
Outlet Size | 3/8-1/2" |
Suction Tube Length | 36 in |
Air Inlet Size | 1/2 FNPT |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Air Outlet Size | 1/2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material Steel, Self-Priming Yes, Explosion Proof No, Discharge Connection Type FNPT, Features An Internal Spring Returns the Piston and Resets it for the Working Stroke, Food Grade No, Air Outlet Size 1/2 in, Bung Connection Dia. 2 in, Air Consumption 5 cfm, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose No, Adapter Connection Type FNPT, Includes Suction Tube Yes, Includes Bung Adapter Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M375 (3M375)
- 3M Clean Sanding Filter Bag End Cap 28383, (28383)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM (84933)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- TRICO Automatic Lubrication Pump (PE-3003)
- Lincoln Oil Pumps