Shop LINCOLN INDUSTRIAL

Oil Pump Transfer System, Air-Operated

  • Mfr # 2437

  • Zoro # G2595135


product price:  $1,549.99
/ea
Free Shipping & Returns

Key Features

Type
Air-Operated
Air Motor Size (In.)
2
Pump Ratio
3:01
Container Size
16 gal.
Consumption @ 100 PSI
11 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2437
Zoro #
G2595135
UPC #
095992099392
Country of Origin
United States

Dimensions

Air Motor Size (In.)
2
Container Size
16 gal.
Outlet Size
1/2" NPT
Hose Inside Dia.
1/2 in
Hose Length
60 in
Hose Outside Dia.
13/16 in
Suction Tube Length
7 1/2 in
For Container Size
16 gal
Bung Connection Dia.
2 in
Overall Length
44 1/8 in
Discharge Tube Outlet OD Size
13/16 in
Suction Tube Outlet O.D. Size
1 21/32 in
Hose Outside Diameter
13/16 in
Hose Inside Diameter
1/2 in
Adapter Connection Diameter
2 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Drum Pump
Type
Air-Operated
Pump Ratio
3:01
Consumption @ 100 PSI
11 cfm
Working Flow Max. (GPM)
6 gpm
Ounces per Stroke
2.08
Outlet Pressure Max. (PSI)
600 psi
Max. Output
6 gpm
Min. Air Inlet Pressure
40 psi
Includes
Air Coupler, Air Hose, Air Nipple, Lubricant Hose, Volume Elbow
Max. Air Inlet PSI
200 psi
Fluid Inlet Thread (In.)
1 NPT
Air Inlet (In.)
1/4 NPT
Pump for Multiple Outlets
Yes
Pump Connection Type
FNPT
Discharge Tube Outlet ID
1/2 in
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Suction Tube Material
Steel
Wetted Materials
Brass, Copper, Buna-N, Polyurethane, Steel
Pump Connection ID
1/2 in
Min. Fluid Temp.
30 Degrees F
Max. Oil Flow
6 gpm
Diesel Exhaust Fluid Compatible
No
Metered
No
Suction Tube OD
1 11/16 in
Seal Material
Buna-N
Discharge Tube Outlet OD
13/16 in
Compatible Chemicals
Automatic Transmission Fluid, Fluid Lubricants, Gear Lubricants, Motor Oil
Power Source
Air
Discharge Connection Type
NPT
Includes Bung Adapter
Yes
Includes Nozzle
No
Air Consumption
11 cfm
Includes Spout
No
For Container Type
Drum
Min. Air Pressure
40 psi
Runs Dry
No
Food Grade
No
Self-Priming
Yes
Variable Speed
No
Max. Flow Rate
6 gpm
Max. Fluid Temp.
120 Degrees F
Housing Material - Pumps
Steel
Not Recommended Chemicals
Diesel Fuel, Grease, Kerosene
Explosion Proof
No
Gear Lube
R
Adapter Connection Type
FNPT
Features
Corrosion-Resistant Zinc Head Casting, Hardened Steel Slide Valve, Reduced Icing, Lightweight, Mechanical Air Valve Assures Positive Tripping, Precision-Machined, Springless Air Motor Construction
Connection Type
FNPT
Max. Temp._x
120 Degrees F
Minimum Air Pressure
40 psi
Maximum Air Pressure
200 psi
Wetted Material
Brass/Buna-N/Copper/Polyurethane/Steel
Maximum Flow Rate
6 gpm
Maximum Outlet Pressure
600 psi
Maximum Fluid Temperature
120 Degrees F
Minimum Fluid Temperature
30 Degrees F
Chemical Compatibility
Automatic Transmission Fluid, Gear Lube, Motor Oil
Maximum Oil Flow
6 gpm
Meter Type Included
No Meter Included
Housing Material
Steel
Adapter Connection Standard
FNPT
Pressure Ratio
3:1
Air Inlet Connection Type
NPT

Description

Air Drum Pump, Max. Air Pressure 200 psi, Spout Connection Size Not Applicable, Suction Tube Material Steel, Self-Priming Yes, Overall Length 44 1/8 in, Explosion Proof No, Discharge Connection Type NPT, Features Corrosion-Resistant Zinc Head Casting, Hardened Steel Slide Valve, Reduced Icing, Lightweight, Mechanical Air Valve Assures Positive Tripping, Precision-Machined, Springless Air Motor Construction, Spout Length Not Applicable, Food Grade No, Bung Connection Dia. 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.