This item is Discontinued.

Lincolnpack Fanfold Paper Crumpling Void Fill Machine - Automatic Cut Off LP5000

Fanfold Paper Crumpling Void Fill Machine - Automatic Cut Off (Discontinued)

  • Mfr # LP5000
  • Zoro # G504396644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP5000
Zoro #
G504396644
UPC #
-
Country of Origin
China

Dimensions

Height
36
Length
36
Width
65

Details

Weight
66
Color
Black
Material
Steel, aluminum, plastic
Includes
Machine, Pedal, no paper
Voltage
110
Item
Void Fill Machine
Application
Void Fill, Fullfillment or E-commerce packing stations
For Use With
LP1600
Finish
powder coat

Description

Fanfold Paper Crumpling/Void Fill machine. No paper jams, uses LincolnPack #30 paper, Automatic Cutoff. Foot pedal operated. Predetermine length option. Casters allow easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.