Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lincolnpack Fanfold Paper Crumpling  Void Fill Machine - Floor Model LP1000FL

Fanfold Paper Crumpling Void Fill Machine - Floor Model (Discontinued)

  • Mfr # LP1000FL
  • Zoro # G204396654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1000FL
Zoro #
G204396654
UPC #
-
Country of Origin
United States

Dimensions

Height
32
Length
24
Width
66

Details

Weight
86
Item
Void Fill Machine
Material
Steel, aluminum, plastic
Voltage
110
Color
Black
Includes
Machine, Pedal, no paper
Finish
powder coat
Application
Void Fill, Fullfillment or E-commerce packing stations
For Use With
LP1600

Description

Fanfold Paper Crumpling/Void Fill machine. No paper jams, uses LincolnPack #30 paper, Manual Tear. Foot pedal operated. Casters allow easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.