
Lind Electronics (TO1550-967) Power Adapter
Mfr # TO1550-967
Zoro # G6202708
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Width
2.4"
Compatible With
Toshiba Lind Ruggedized Adapter for M200,Tecra M1,S1,9100,9000,8200,8100,8000 series,All Portégé M100,7200,7100,7000,4000,3500,2000 series,Satellite A10,A15,1400,1800,2000,2100,2400,2500,2600,2700,2800,3000,4000,4100,4200,4300,4600,5000,5100,5200,series,Libretto 50/70C,Satellite Pro M10,M15,M30,M35,6100,6000 series. Computers
Standards
CE
Height
5"
Input Voltage
11 V DC - 16 V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TO1550-967
Zoro #
G6202708
UPC #
767377003132
Country of Origin
Unknown
Dimensions
Width
2.4"
Height
5"
Depth
1.3"
Details
Compatible With
Toshiba Lind Ruggedized Adapter for M200,Tecra M1,S1,9100,9000,8200,8100,8000 series,All Portégé M100,7200,7100,7000,4000,3500,2000 series,Satellite A10,A15,1400,1800,2000,2100,2400,2500,2600,2700,2800,3000,4000,4100,4200,4300,4600,5000,5100,5200,series,Libretto 50/70C,Satellite Pro M10,M15,M30,M35,6100,6000 series. Computers
Standards
CE
Input Voltage
11 V DC - 16 V DC
Output Voltage
15 V DC
Product Type
Auto Adapter
Compatibility
Toshiba Lind Ruggedized Adapter for M200,Tecra M1,S1,9100,9000,8200,8100,8000 series,All Portg M100,7200,7100,7000,4000,3500,2000 series,Satellite A10,A15,1400,1800,2000,2100,2400,2500,2600,2700,2800,3000,4000,4100,4200,4300,4600,5000,5100,5200,series,Libretto 50/70C,Satellite Pro M10,M15,M30,M35,6100,6000 series. Computers
Device Supported
Notebook
Maximum Output Current
3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.