Logitech Spare Part: Ptz Pro 2 Cable

  • Mfr # 993-001131

  • Zoro # G0183606


product price:  $28.25
/ea

Key Features

Color
Black
Cable Type
USB
Compatible With
Logitech PTZ Pro Camera
Connection A
USB 2.0 Type A - Male
Connection B
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993-001131
Zoro #
G0183606
UPC #
5099206063839
Country of Origin
Unknown

Dimensions

Cable Length
9.51 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB
Compatible With
Logitech PTZ Pro Camera
Connection A
USB 2.0 Type A - Male
Connection B
USB 2.0 Type A - Male
Device Supported
Camera

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.