ACDC9020-DE01 Auto/Airline/AC Adapter
Mfr # ACDC9020-DE01
Zoro # G315192398
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell Tablet PCs:X300,100L,XPS-M140,XPS-M1210,XPS-M1330,XPS-M1530Dell Inspiron Notebook Series:13,14,15,1405,1420,1501,1505,1520,1521,1525,1526,1705,1720,1721,300m,400m,500m,600m,630m,640m,700m,710m,1150,6000,6400,8500,8600,9200,9300,9400Dell Latitude Notebook Series:131L,D400,D410,D420,D430,D500,D505,D510,D520,D530,D531,D600,D620,ATG D620,D630,D631,D800,D810,D820,D830,E4200,E4300,E5400,E5500,E6400,E6500,X1,XT,XT2Dell Precision Notebook Series:M20,M60,M65,M70,M2300,M2400,M4300Dell Vostro Notebook Series:A860,1000,1220,1310,1400,1500,1510,1520,1700,1710,1720,2510,2510Dell Studio Notebook Series:XPS13,14z,15,16,17,1530,1535,1537,1730,1735USB Chargeable Devices:Cell Phones,PDAs,Digital Cameras
Frequency
60 Hz, 50 Hz
Output Voltage
5 V DC, 20 V DC
Depth
1 in
Input Voltage
110 V AC, 220 V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACDC9020-DE01
Zoro #
G315192398
UPC #
767377005358
Country of Origin
China
Dimensions
Depth
1 in
Height
5 in
Width
3 in
Details
Item
Auto/Airline/AC Adapter
Compatibility
Dell Tablet PCs:X300,100L,XPS-M140,XPS-M1210,XPS-M1330,XPS-M1530Dell Inspiron Notebook Series:13,14,15,1405,1420,1501,1505,1520,1521,1525,1526,1705,1720,1721,300m,400m,500m,600m,630m,640m,700m,710m,1150,6000,6400,8500,8600,9200,9300,9400Dell Latitude Notebook Series:131L,D400,D410,D420,D430,D500,D505,D510,D520,D530,D531,D600,D620,ATG D620,D630,D631,D800,D810,D820,D830,E4200,E4300,E5400,E5500,E6400,E6500,X1,XT,XT2Dell Precision Notebook Series:M20,M60,M65,M70,M2300,M2400,M4300Dell Vostro Notebook Series:A860,1000,1220,1310,1400,1500,1510,1520,1700,1710,1720,2510,2510Dell Studio Notebook Series:XPS13,14z,15,16,17,1530,1535,1537,1730,1735USB Chargeable Devices:Cell Phones,PDAs,Digital Cameras
Frequency
60 Hz, 50 Hz
Output Voltage
5 V DC, 20 V DC
Input Voltage
110 V AC, 220 V AC
Device Supported
Tablet PC, Handheld Device, Notebook
Includes
Storage Pouch, User Guide
Max. Output Current
5A
Input Voltage Range
100 V AC - 240 V AC, 11.5 V DC - 16 V DC
Maximum Output Current
5 A
Package Contents
ACDC9020-DE01 Auto/Airline/AC AdapterStorage PouchUser Guide
Compatible Devices
Tablet PC, Handheld Device, Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.