USBC100-5486 DC/DC Adapter - 100 W - 3 ft Cable - 12 V DC, 32 V DC Input - Black
- Mfr # USBC100-5486
- Zoro # G814885180
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Max. Output
100 W
Cable Length
3 ft
Includes
Barewire 36" Input Cable, 90° R/A USB-C with Screw-Pin Output Cable
Color
Black
USB Type-C
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC100-5486
- Zoro #
- G814885180
- UPC #
- 767377012707
- Country of Origin
- United States
Dimensions
- Cable Length
- 3 ft
Details
- Item
- DC/DC Adapter
- Max. Output
- 100 W
- Includes
- Barewire 36" Input Cable, 90° R/A USB-C with Screw-Pin Output Cable
- Color
- Black
- USB Type-C
- Yes
- Output Connectors Detail
- 90° R/A USB-C with Screw-Pin
- Input Connectors Detail
- S/T
- Device Supported
- Mobile Device
- Input Voltage
- 32 V DC, 12 V DC
- Compatible Devices
- Mobile Device
- Input Voltage Range
- 12 V DC - 32 V DC
- Maximum Output Power
- 100 W
- Package Contents
- USBC100-5486 DC/DC Adapter Barewire 36 in Input Cable 90° R/A USB-C with Screw-Pin Output Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.