Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, Corded, 5600lm, LED

  • Mfr # XP970LED-TR

  • Zoro # G902595922


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Height
11 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP970LED-TR
Zoro #
G902595922
UPC #
-
Country of Origin
Canada

Dimensions

Height
11 in
Depth
3.75 in
Width
12 1/2 in
Maximum Height Adjustment
11 in
Cord Length
50 ft

Details

Item
Flood Light
Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Standards
cULus
Features
Easily Portable, Energy-Saving Device for a Greener Footprint, Instant Start-up, at Full Output, Even in Cold Temperatures, Lower Total Cost of Ownership
Voltage
90 to 277 V AC
Number of Lamp Heads
1
Gauge/Conductor
16/3
Guard Type
Polycarbonate
Includes
Yoke
Lighting Technology
LED
Amperage Draw
~0.3A @ 120V
Safety Rating
Class I, Division 1, Groups B,C & D, Class II, Groups E,F & G
Watts
50 W
Type
Tripod
IP Rating
IP65
Rated Life
50,000 hr
Lamp Included
No
Replacement Lamp
No
NEC Cord Designation
SOOW
Safety Rated
Class I, Class II, Div. 1
Lumens
5600
Lamp Watts
40 W
NEMA Plug Configuration
5-15P
Frame Material
Aluminum
Current
0.33 A @ 120V
Number of Cord Wires
3
Frame Color
Yellow
Resistance Properties
Explosion Proof
Maximum Brightness
5,600 lm
Light Distribution
Flood
Head Color
Yellow
Brightness Levels
5,600 lm
Number of Brightness Levels
1
Mount Type
Yoke
Operating Voltage
90 to 277V AC
Color Temperature
4500K
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Includes Batteries
No
Cord Designation
SOOW
Includes Bulb
Built-In
Cord Wire Gauge
12 AWG
Beam Angle
120 Degrees
Job Light Type
Tripod Light
Lamp Guard
Polycarbonate Guard
Replacement Bulb Part Number
No

Description

Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,600 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, IP Rating IP65, Maximum Height Adjustment 11 in, Beam Angle 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.