#4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPEI0-400310-100P
Zoro # G315513278
product price:Â $1.85
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.25
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPEI0-400310-100P
Zoro #
G315513278
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#4-40
Fastener Length
5/16 in
Drive Size
#1
Washer Thickness
1/64 in
Maximum Head Width
7/32 in
Washer Outside Diameter
15/64 in
Maximum Head Height
1/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Item
Machine Screw
Thread Style
Fully Threaded
Washer Type
External Tooth
Dimensional Standards
ASME B18.13
Thread Type
Coarse
Type
Machine Screw
Made in North America
Not Made in North America
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 15/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.