This item is Discontinued.

Lindstrom #8 x 3/8 in. Phillips Flat Head Undercut Sheet Metal Screws Black Oxide, 100PK SMPFI0-800377UC-100HD

#8 x 3/8 in. Phillips Flat Head Undercut Sheet Metal Screws Black Oxide, 100PK (Discontinued)

  • Mfr # SMPFI0-800377UC-100HD
  • Zoro # G309431557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMPFI0-800377UC-100HD
Zoro #
G309431557
UPC #
810058754738
Country of Origin
United States

Details

Item
Sheet Metal Screw

Description

A Thread Forming Tapping Screw with Spaced Threads and A Gimlet Point. A Countersunk Flat Head Is At Approximately An 82 Deg Angle. Phillips Is The Most Recommended Drive Type and Provides Good Control In Driving.Black oxide platedMaterial: steelSold in packs of 100Sheet metal screw or tapping screwFasteners used in metal, wood, plastic and fiberglass applicationsFully threaded for a strong secure holfGood for maintenance and repair as screws are removable and reusable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.