A2, M5 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK
Mfr # HC1X05080-050P1
Zoro # G109985465
product price:Â $0.57
/pk 50, $0.01/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
80 mm
Head Width
8 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC1X05080-050P1
Zoro #
G109985465
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M5
Fastener Length
80 mm
Head Width
8 mm
Drive Size
8 mm
Overall Length
80 mm
Head Height
3.35 mm
Min. Thread Length
16 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Pitch
0.8 mm
Tensile Strength
101,500 psi
Thread Type
Metric
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 267
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 80 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.