Carriage Bolt, Square Neck, 5/16"-18, 1 3/4 in L, Steel, Grade 2, Hot Dipped Galvanized, 100 PK

  • Mfr # CAI20310175G-100P

  • Zoro # G615512940


product price:  $15.99
/pk 100, $0.16/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAI20310175G-100P
Zoro #
G615512940
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1 3/4 in
Neck Height
11/64 in
Neck Width
5/16 in
Maximum Head Diameter
23/32 in
Maximum Head Height
11/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
74,000 psi
Type
Carriage Bolt
System of Measurement
Inch
Head Style
Round
Dimensional Standards
ASME B18.5
Material Quality Standards
Manufacturers Option

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 3/4 in, Tensile Strength 74,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products